Motion
7940A5TRDULP4
Angular Contact Bearing - 200 mm Bore, 280 mm OD, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #02493845
MFR #7940A5TRDULP4
Price$28,065.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 200 mm Bore, 280 mm OD, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #02493845
MFR #7940A5TRDULP4

Mfr description
7940A5TRDULP4
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,065.61/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    280 mm
  • Overall Height
    76 mm
  • Weight
    27.381 lbs, 12.42 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7940A5TRDULP4
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176625459
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Series
    7900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176625459

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)