Motion
7944A5TRDULP4
Angular Contact Bearing - 220 mm Bore, 300 mm OD, 38 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #02493846
MFR #7944A5TRDULP4
Price$30,926.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 220 mm Bore, 300 mm OD, 38 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #02493846
MFR #7944A5TRDULP4

Mfr description
7944A5TRDULP4 OLD 7944A5TRDULP4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,926.95/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    300 mm
  • Overall Height
    76 mm
  • Overall Width  
    38 mm
  • Weight
    16.535 lbs, 7.5 kg

Details

  • Ball Retainer Material
    Phenolic Resin
  • Bearing Material
    52100 Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7944A5TRDULP4 OLD 7944A5TRDULP4
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176625473
  • Max Rpm
    5400 rpm
  • Maximum Operating RPM
    5400 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    226 kN, 50806.83 lbf
  • Radial Static Load Capacity
    242 kN, 54403.76 lbf
  • Series
    7900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176625473
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)