Motion
MM35BS72 TH FS737

TIMKEN (FAFNIR)
MM35BS72 TH FS737

Duplex Angular Contact Bearing - Triplex, 35 mm Bore, 72 mm OD, 15 mm Width, 60 ° Contact Angle, C0, Open
MI ITEM #02493866
MFR #MM35BS72 TH FS737
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM35BS72 TH FS737

Duplex Angular Contact Bearing - Triplex, 35 mm Bore, 72 mm OD, 15 mm Width, 60 ° Contact Angle, C0, Open
MI ITEM #02493866
MFR #MM35BS72 TH FS737

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MM35BS72 TH FS737 BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    1.98 lbs
  • Duplex Type
    Triplex
  • Contact Angle
    60 °
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Finish Coating
    Uncoated
  • Application
    Ball Screw Support
  • Description
    MM35BS72 TH FS737 BRG
  • Outer Ring Width
    15 mm
  • Fillet Radius
    0.8 mm
  • Standards Met
    ABMA
  • Manufacturer Upc Number
    087796200555
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text