Motion
LRTZ354237
Inner Ring - 35 mm Bore, 42 mm OD
MI ITEM #02493880
MFR #LRTZ354237
Price$55.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 35 mm Bore, 42 mm OD
MI ITEM #02493880
MFR #LRTZ354237

Mfr description
LRTZ 354237 INNER RACE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.22/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Outside Diameter
    42 mm
  • Overall Width
    37 mm
  • Weight
    0.26 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    51600 N
  • Long Description
    The LRTZ354237 is a needle roller bearing inner ring with a 35 mm bore diameter, 42 mm outside diameter, 37 mm overall width, and 0.26 lb weight, built for heavy-duty machinery utilizing precision needle roller bearings.  
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ354237
  • Max Rpm
    4500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    92600 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)