Motion
42-474-10

ANSELL
42-474-10

Crusader® Flex Cut Resistant Gloves - Size X-Large, Polyester, Polycotton, Gauntlet Cuff Type, Pair, Gray
MI ITEM #02493947
MFR #42-474-10
Your Price$22.38/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
42-474-10

Crusader® Flex Cut Resistant Gloves - Size X-Large, Polyester, Polycotton, Gauntlet Cuff Type, Pair, Gray
MI ITEM #02493947
MFR #42-474-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.38/pr(List $32.45)

Overview

Mfr description
288353 ACTIVARMR 42474 SIZE 10, 0
  • Non-woven felt insulation and a full-length heat barrier designed for intermittent handling of dry objects up to 250°C / 480°F
  • Two-piece construction eliminates outseams for better finger comfort, dexterity and flexibility
  • Bonded nitrile coating protects against snags, punctures, abrasions and cuts
  • Provides excellent grip when handling dry or oily surfaces
  • Comfortable & flexible: sweat absorbent non-woven felt inner
  • Contains no asbestos

Specifications

  • Glove Size
    X-Large
  • Material
    Polycotton, Polyester
  • Cuff Type
    Gauntlet
  • Color
    Gray
  • Hand Type
    Pair
  • Standards Met
    EN 407
  • Description Keyword
    Nitrile Coated
  • UPC_NO
    20076490479774
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought