Motion
QB200HYG
Replacement Pods, F/ Mfr. No. QB2HYG, PK50
MI ITEM #02493960
MFR #QB200HYG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Pods, F/ Mfr. No. QB2HYG, PK50
MI ITEM #02493960
MFR #QB200HYG

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QB200-HYG REPLACEMENT PLUGS

Specifications

  • Type
    Banded Replacement Plug
  • Product Line
    QB200
  • Series Compatibility
    QB2HYG
  • Color
    Blue, Orange
  • Noise Reduction Rating Nrr
    23 dB
  • Plug Shape
    Pod
  • Material
    Polyurethane
  • Package Quantity
    50
  • Series
    QB3(R)HYG
  • Standards Met
    ANSI S3.19-1974

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text