Motion
BV150
2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, Inline Threaded, Brass Body, Offset Handle
MI ITEM #02494522
MFR #BV150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, Inline Threaded, Brass Body, Offset Handle
MI ITEM #02494522
MFR #BV150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BV150 BALL VALVE

Specifications

  • Application
    For control of air, water, oil and gas in hose or pipe lines
  • Ball Material
    Chrome Plated Brass
  • Body Material
    Brass
  • Body Seal Material
    PTFE
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Steel
  • Handle Style
    Offset Handle
  • Maximum Operating Pressure
    600 psi
  • Max Operating Temperature
    320 °F
  • Media Pressure Rating
    Steam - 100 psi
  • Mounting Type
    Inline Threaded
  • O Ring Material
    PTFE
  • Overall Length
    3.35 in
  • Port Size
    1-1/2 NPT
  • Porting Style
    Standard Port
  • Seat Material
    PTFE
  • Series
    BV
  • Valve Body Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text