Motion
DNC-32-200-PPV-A

FESTO CORPORATION
DNC-32-200-PPV-A

200 mm Stroke, Via Female Thread with Accessories Mount
Mi Item #02494533
MFR #DNC-32-200-PPV-A
Price$295.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DNC-32-200-PPV-A

200 mm Stroke, Via Female Thread with Accessories Mount
Mi Item #02494533
MFR #DNC-32-200-PPV-A

Mfr description
163312 DNC-32-200-PPVA CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$295.61/each

Specifications

Dimensions

  • Stroke  
    200 mm

Details

  • Manufacturer Product Page
  • Mounting Type
    Via Female Thread with Accessories
  • Product Type
    Locking Air Cylinders
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)