Motion
DPZJ-20-50-P-A-S2

FESTO CORPORATION
DPZJ-20-50-P-A-S2

DPZJ-20-50-P-A-S2 Twin Cylinder
MI ITEM #02494537
MFR #DPZJ-20-50-P-A-S2
Price$1,873.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DPZJ-20-50-P-A-S2

DPZJ-20-50-P-A-S2 Twin Cylinder
MI ITEM #02494537
MFR #DPZJ-20-50-P-A-S2

Mfr description
159955 DPZJ-20-50P-A-S2 CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,873.25/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Body Type
    Twin cylinder
  • Compact Cylinder Type
    Twin Bore
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Twin Bore
  • Cylinder Suffix
    S2
  • Magnet
    With Magnet
  • Maximum Applied Force
    282 N
  • Options Included
    Elastic Cushioning, Position Sensing
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    DPZ
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)