Motion
PVR-2538

SEALMASTER
PVR-2538

Four-Bolt Flange Ball Bearing Paver Unit - 2-3/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal with Flinger Seal
Mi Item #02494558
MFR #PVR-2538
Price$776.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
PVR-2538

Four-Bolt Flange Ball Bearing Paver Unit - 2-3/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal with Flinger Seal
Mi Item #02494558
MFR #PVR-2538

Mfr description
PVR-2538 PAVER BRG
  • Sealmaster® custom designed bearing for performance on paving equipment
  • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$776.27/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.4380 in
  • Bolt Hole Spacing
    4.4380 in
  • Bolt Size
    0.5600 in
  • Bore Diameter  
    2-3/16 in
  • Housing Width
    5.7500 in
  • Inner Ring Width
    2.1900 in
  • Length Through Bore
    2.8200 in
  • Misalignment Angle
    Static Only - ±3.0 °
  • Overall Height  
    2.9700 in
  • Overall Length
    5.7500 in
  • Overall Width
    5.7500 in
  • Weight
    9.05 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Number
    VE-235
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • CAD Drawing
  • Coating
    Powder Coated
  • Color
    Gray
  • Description
    Sealmaster Mounted Cast Iron Four Bolt Flange Ball Bearing - 52100 Bearing Steel - Eccentric Lock - PVR-2538
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    9800 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    Lithium; EP; NLGI#2
  • Lubrication Type
    EP, NLGI#2, Lithium
  • Manufacturer Catalog Number
    PVR-2538
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461311264
  • Max Operating Temperature
    220 °F
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    VE-235
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Single Lip Contact Seal with Flinger
  • Self Aligning
    Yes
  • Series
    PVR
  • Static Load Capacity
    6570 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662461311264
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)