Motion
HM3U255N 3 7/16 HANGER BLK BALL

LINK-BELT
HM3U255N 3 7/16 HANGER BLK BALL

Hanger Ball Bearing Unit - 3.4375 in ID, 7.5000 in OD, 2.5000 in Width, Iron, Standard Duty, Set Screw
Mi Item #02494596
MFR #HM3U255N 3 7/16 HANGER BLK BALL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
HM3U255N 3 7/16 HANGER BLK BALL

Hanger Ball Bearing Unit - 3.4375 in ID, 7.5000 in OD, 2.5000 in Width, Iron, Standard Duty, Set Screw
Mi Item #02494596
MFR #HM3U255N 3 7/16 HANGER BLK BALL

Mfr description
HM3U255N HANGER BLK HM3-U255N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3-7/16 in
  • Outside Diameter
    7.5000 in
  • Overall Length
    9.2500 in
  • Overall Width  
    2.5000 in

Details

  • Duty Type
    Standard Duty
  • Housing Material
    Iron
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699143553
  • Max Rpm
    2950 rpm
  • Radial Dynamic Load Capacity
    18850 lbf
  • Seal Type
    Contact Seal
  • Series
    200
  • UPC_NO
    793699143553
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)