Motion
ST203245UU
Open Stroke Rotary Bushing with Seal - ST Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, 1390 N Load Capacity, Open
MI ITEM #02494599
MFR #ST203245UU
Your Price$125.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Stroke Rotary Bushing with Seal - ST Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, 1390 N Load Capacity, Open
MI ITEM #02494599
MFR #ST203245UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$125.54/each(List $144.38)

Overview

Mfr description
ST203245UU BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    32 mm
  • Overall Length
    45 mm
  • Closure Type
    Open
  • Overall Width
    45 mm
  • Static Load Capacity
    1250 N
  • Dynamic Load Capacity
    1390 N
  • Load Capacity
    1390 N
  • Series
    ST
  • Manufacturer Upc Number
    4549557054303
  • UPC_NO
    4549557054303

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text