Motion
TP-30X12-TUFR-SSS

DODGE
TP-30X12-TUFR-SSS

TP Series Top Angle Take-Up Frame - Round Bottom, 12.0000 in Travel, 30.5000 in Length, 4.0000 in Base
MI ITEM #02494681
MFR #TP-30X12-TUFR-SSS
List Price$2,402.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TP-30X12-TUFR-SSS

TP Series Top Angle Take-Up Frame - Round Bottom, 12.0000 in Travel, 30.5000 in Length, 4.0000 in Base
MI ITEM #02494681
MFR #TP-30X12-TUFR-SSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,402.03/each for your price

Overview

Mfr description
TP30X12TUFR-SSS TAKEUP FRAME

Specifications

  • Frame Type
    Top Angle
  • Country of Origin
    US
  • Travel
    12.0000 in
  • Bottom Type
    Round Bottom
  • Overall Length
  • Base Width
  • Overall Height
    10.1250 in
  • Frame Material
    Carbon Steel
  • Finish Coating
    Uncoated
  • Series
    TP
  • Bolt Center To Center Length
    28.5000 in
  • Rod Diameter
    1 in
  • Maximum Travel
    14-1/2 in
  • UPC_NO
    782475837038
  • Manufacturer Catalog Number
    036419
  • Weight
    47 lbs
  • Style
    Top Angle
  • Product Type
    Top Angle Take-Up Frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text