Motion
380048A
Oil Seal - Solid, 4.375 in Shaft Dia., 5.918 in OD, 1.015 in Overall Width, PTFE Lip Material
MI ITEM #02494708
MFR #380048A
Your Price$157.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 4.375 in Shaft Dia., 5.918 in OD, 1.015 in Overall Width, PTFE Lip Material
MI ITEM #02494708
MFR #380048A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$157.03/each(List $216.71)

Overview

Mfr description
380048A TEFLON OIL BATH SEAL
  • Excellent dry running capabilities
  • Low coefficient of friction
  • Excellent chemical resistance
  • Resistant to hydrocarbon/oxygenate blends.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.375 in
  • Outside Diameter
    5.918 in
  • Overall Width
    1.015 in
  • Lip Material
    PTFE
  • Lip Type
    Quadruple Lip without Spring
  • Manufacturer Upc Number
    053893526898
  • Weight
    0.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text