Motion
3280S
Driver's Work Gloves - Small Size, Slip-On Cuff, Cowhide Leather Material
MI ITEM #02494865
MFR #3280S
List Price$18.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Driver's Work Gloves - Small Size, Slip-On Cuff, Cowhide Leather Material
MI ITEM #02494865
MFR #3280S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.74/each for your price

Overview

Mfr description
3280S IND GRADE GRAIN DRVR THERMAL LND
  • Gunn pattern, wing thumb with T/C thermal lining
  • Applications: Operators for construction equipment, farm equipment and fork lifts, ranching, tank truck and tractor trailer operators, utility workers, plus all general purpose applications requiring greater dexterity

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    C+ Grade
  • Lining Material
    Thermal
  • Color
    Beige
  • Coating Coverage
    Uncoated
  • Cuff Type
    Slip-On
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Description Keyword
    Thermal Lined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text