Motion
100LQ
Multipurpose Grease - General Purpose, Aliphatic Hydrocarbon Solvent, Heavy Naphthenic Petroleum Oil, Heptane, Highly Refined Naphthenic Oil, Lithium, Methyl Cyclohexane, Zinc Oxide Composition, 2 NLGI Grade, 14 oz, Aerosol Can, White Color
MI ITEM #02494868
MFR #100LQ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, Aliphatic Hydrocarbon Solvent, Heavy Naphthenic Petroleum Oil, Heptane, Highly Refined Naphthenic Oil, Lithium, Methyl Cyclohexane, Zinc Oxide Composition, 2 NLGI Grade, 14 oz, Aerosol Can, White Color
MI ITEM #02494868
MFR #100LQ

Mfr description
SC0100LQ0 WHITE LITHIUM FG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    2
  • Weight
    1.00 lbs

Details

  • Application
    Multipurpose
  • Certification
    NSF H2
  • Color
    White
  • Composition
    Aliphatic Hydrocarbon Solvent, Heavy Naphthenic Petroleum Oil, Heptane, Highly Refined Naphthenic Oil, Lithium, Methyl Cyclohexane, Zinc Oxide
  • Food Grade
    Not Food Grade
  • Regulations
    Disposal Regulation 40 C.F.R. 261
  • Temperature Range
    +20 to +275 °F
  • Type
    General Purpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)