Motion
206LQ
Lubricant - 14 fl oz, Aerosol Can, Transparent Color
MI ITEM #02494873
MFR #206LQ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - 14 fl oz, Aerosol Can, Transparent Color
MI ITEM #02494873
MFR #206LQ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
SC0206LQ0 ALL PURPOSE SILICONE LUBE

Specifications

  • Type
    Lubricant
  • Container Size
    14 fl oz (US)
  • Composition
    Heptane, Light Aliphatic Hydrocarbon Solvent, Methyl Cyclohexane
  • Temperature Range
    -50 to +550 °F
  • Application
    General Purpose
  • Color
    Transparent
  • Regulations
    Disposal Regulation 40 C.F.R 261
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text