Motion
777LQ
Cleaner - 14 fl oz, Spray Bottle, No Solvents
MI ITEM #02494892
MFR #777LQ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cleaner - 14 fl oz, Spray Bottle, No Solvents
MI ITEM #02494892
MFR #777LQ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
SC0777LQ0 OUTDOOR PROTECT/LUBE
  • A waxy corrosion preventative that offers excellent lubrication and long-term outdoor protection
  • Tacky film provides an excellent barrier to salt spray and high humidity

Specifications

  • Type
    Cleaner
  • Form
    Liquid
  • Container Size
    14 fl oz (US)
  • Color
    Amber
  • Application
    Rust Inhibitor, Wax Removal
  • Manufacturer Product Page
  • Features & Benefits
    • A waxy corrosion preventative that offers excellent lubrication and long-term outdoor protection • Tacky film provides an excellent barrier to salt spray and high humidity
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text