Motion
SPP-22-23
Martin SPP-22-23 SHEAR PIN SPKT
MI ITEM #02495540
MFR #SPP-22-23
Price$33.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin SPP-22-23 SHEAR PIN SPKT
MI ITEM #02495540
MFR #SPP-22-23

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.16/each

Specifications

Dimensions

  • Height
    2.6
  • Length
    6.6
  • Storage Dimension Height
    2.125 in
  • Storage Dimension Length
    0.5 in
  • Storage Dimension Width
    0.5 in
  • Weight
    .11 lbs, 2.73
  • Width
    6.05

Details

  • Manufacturer Upc Number
    697950077239
  • Material
    Steel

Overview

Mfr description
SPN-22-23 SHEAR PIN PINS SCRATCHED
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought