Motion
SS175Q56L50

MORSE
SS175Q56L50

XD3118 Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 1.75 in Center Distance, C-Face Quill, 0.6250 in Input Size, Left Hand Output, 56C Frame
MI ITEM #02495645
MFR #SS175Q56L50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
SS175Q56L50

XD3118 Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 1.75 in Center Distance, C-Face Quill, 0.6250 in Input Size, Left Hand Output, 56C Frame
MI ITEM #02495645
MFR #SS175Q56L50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SS175Q56L50
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability
  • High lead angle worm is case hardened, ground and polished
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds Tapered roller bearings are used on output shaft
  • Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear

Specifications

  • Center Distance
    1.7500 in
  • Reduction
    Single
  • Ratio
    50:1
  • Max Input Horsepower
    0.520 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Maximum Output Torque
    35 in-lbs @1750 rpm input
  • Housing Material
    Stainless Steel
  • Overhung Load Capacity
    1200 lb
  • Series
    SS Raider Plus
  • Standard Base Kit
    XD9301
  • Manufacturer Reducer Size
    175
  • Torque Arm Kit
    XD9302
  • CAD Drawing
  • Manufacturer Upc Number
    662288913320
  • UPC_NO
    662288913320

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text