Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
SS206Q56L60

XE3119 Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 2.06 in Center Distance, C-Face Quill, 0.6250 in Input Size, Left Hand Output, 56C Frame
MI ITEM #02495702
MFR #SS206Q56L60

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SS206Q56L60
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability
  • High lead angle worm is case hardened, ground and polished
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds Tapered roller bearings are used on output shaft
  • Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Single
  • Ratio
    60:1
  • Max Input Horsepower
    0.670 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    56C
  • Maximum Output Torque
    29.1 in-lbs @1750 rpm input
  • Housing Material
    Stainless Steel
  • Overhung Load Capacity
    1415 lb
  • Series
    SS Raider Plus
  • Standard Base Kit
    XE9301
  • Manufacturer Reducer Size
    206
  • CAD Drawing
  • Manufacturer Upc Number
    662288913870
  • UPC_NO
    662288913870

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text