Motion
SS262Q56LR10

MORSE
SS262Q56LR10

XG3132 Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 2.63 in Center Distance, C-Face Quill, 0.6250 in Input Size, Double Output, 56C Frame
MI ITEM #02495756
MFR #SS262Q56LR10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
SS262Q56LR10

XG3132 Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 2.63 in Center Distance, C-Face Quill, 0.6250 in Input Size, Double Output, 56C Frame
MI ITEM #02495756
MFR #SS262Q56LR10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SS262Q56LR10
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability
  • High lead angle worm is case hardened, ground and polished
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds Tapered roller bearings are used on output shaft
  • Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear

Specifications

  • Center Distance
    2.6300 in
  • Reduction
    Single
  • Ratio
    10:1
  • Max Input Horsepower
    4.956 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Maximum Output Torque
    175 in-lbs @1750 rpm input
  • Housing Material
    Stainless Steel
  • Overhung Load Capacity
    1625 lb
  • Series
    SS Raider Plus
  • Standard Base Kit
    XG9301
  • Manufacturer Reducer Size
    262
  • Torque Arm Kit
    XG9302
  • CAD Drawing
  • Manufacturer Upc Number
    662288914525
  • UPC_NO
    662288914525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text