Overview
Mfr description
K-121-X-E CYLINDER
Specifications
- Bore Diameter1.1250 in
- Stroke4.0000 in
- SeriesPancake
- Mounting TypeThrough Hole / Standard
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data