Motion
1890 14M 40
HTD Belt - 14M, 14 mm Pitch, 1890 mm Overall Length, 40 mm Width, 135 Teeth
MI ITEM #02496014
MFR #1890 14M 40
Price$357.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTD Belt - 14M, 14 mm Pitch, 1890 mm Overall Length, 40 mm Width, 135 Teeth
MI ITEM #02496014
MFR #1890 14M 40

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$357.56/each

Specifications

Dimensions

  • Overall Length
    1890 mm
  • Overall Width  
    40 mm
  • Pitch
    14 mm
  • Pitch Length
    1890 mm

Details

  • Belt Type
    14M
  • Manufacturer Upc Number
    785201737435
  • Material
    Fiberglass, Rubber, Nylon
  • Number Of Teeth  
    135
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201737435

Overview

Mfr description
1890-14M-40 Synchro-Cog Belt HT
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text