Motion
DRS30105
Bearing Seal - Integral Rotary Shaft, 68 mm Bore, 105 mm OD, 25 mm Overall Width
MI ITEM #02496024
MFR #DRS30105
List Price$1,063.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Integral Rotary Shaft, 68 mm Bore, 105 mm OD, 25 mm Overall Width
MI ITEM #02496024
MFR #DRS30105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,063.47/each for your price

Overview

Mfr description
DRS30105

Specifications

  • Seal Type
    Integral Rotary Shaft
  • Width
    15/16 in, 25 mm
  • Compatible Bearing Type
    Cylindrical Roller, Needle Roller
  • Outside Diameter
    105 mm
  • Overall Width
    25 mm
  • UPC_NO
    4012802083712
  • Bore Diameter
    68 mm
  • Weight
    1.73 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text