Motion
HUB,P,450,0.0000,,NO KEY

REXNORD INC
HUB,P,450,0.0000,,NO KEY

Thomas® Disc Coupling Hub - Cplg Size: 450, Rough Stock, Stainless Steel Material
Mi Item #02496028
MFR #HUB,P,450,0.0000,,NO KEY
Price$1,733.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HUB,P,450,0.0000,,NO KEY

Thomas® Disc Coupling Hub - Cplg Size: 450, Rough Stock, Stainless Steel Material
Mi Item #02496028
MFR #HUB,P,450,0.0000,,NO KEY

Mfr description
200552-0001 HUB RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,733.16/each

Specifications

Dimensions

  • Coupling Size Code
    450
  • Hub End Diameter
    4.0000 in
  • Length Through Bore  
    2.6300 in
  • Weight
    8.75 lb

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Stainless Steel
  • Manufacturer Catalog Number
    200552
  • Product Type
    Disc Coupling Hubs
  • UPC_NO
    793699657418
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)