Motion
1032032
Fractional HP - V Belting - 3L Section, Number of Sections: 1, Crown Top Type, 100 ft Length
Mi Item #02496032
MFR #1032032
Price$6.63/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fractional HP - V Belting - 3L Section, Number of Sections: 1, Crown Top Type, 100 ft Length
Mi Item #02496032
MFR #1032032

Mfr description
1032032 ORANGE 85 3L CROWN-TOP
  • Independently tested and verified to meet FDA standards for direct food contact
  • Solid polyurethane construction
  • 85 Shore A durometer polyurethane belting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.63/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    2 in
  • Overall Height
    0.2500 in
  • Overall Length
    100 ft
  • Weight
    4 lbs

Details

  • Additional Details
    Crown Top
  • Belt Category
    Fractional HP - V Belting
  • Belt Profile
    V
  • Color
    Orange
  • Construction Type
    Crown Top
  • Durometer
    85
  • Features & Benefits
    • Independently tested and verified to meet FDA standards for direct food contact • Solid polyurethane construction • 85 Shore A durometer polyurethane belting • High elasticity; no take-ups required • REACH and RoHS 2002/95/EC Directive compliant
  • Manufacturer Catalog Number
    1032032
  • Material
    Polyurethane
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Number Of Sections
    1
  • Product Type
    Endless Belting
  • Reinforcement Type
    Non-Reinforced
  • Resistance Features
    Oil Resistant
  • Section
    3L
  • Standards Met
    FDA, RoHS 2002/95/EC
  • Trade Number
    3L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)