Motion
31833
Eagle® Classical - V Belting - A/13 - Lo Ridge Top Size, Number of Sections 1, 0.5000 in Top Width, 0.4375 in Height, 100 ft Length, Non-Reinforced, Lo-Ridge Top, Oil Resistant, Polyurethane Material, 85 Durometer, -22 to +150 °F Temperature Range
Mi Item #02496035
MFR #31833
Price$5.95/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eagle® Classical - V Belting - A/13 - Lo Ridge Top Size, Number of Sections 1, 0.5000 in Top Width, 0.4375 in Height, 100 ft Length, Non-Reinforced, Lo-Ridge Top, Oil Resistant, Polyurethane Material, 85 Durometer, -22 to +150 °F Temperature Range
Mi Item #02496035
MFR #31833

Mfr description
1032039 ORANGE 85 A/13 LO-RIDGE-TOP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.95/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    3.5 in
  • Overall Height
    0.4375 in
  • Overall Length
    100 ft
  • Section Size
    A/13 - Lo Ridge Top
  • Weight
    5.4 lbs

Details

  • Additional Details
    Lo Ridge Top
  • Belt Category
    Classical - V Belting
  • Belt Profile
    V
  • Color
    Orange
  • Construction Type
    Lo-Ridge Top
  • Durometer
    85
  • Manufacturer Catalog Number
    1032039
  • Material
    Polyurethane
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Number Of Sections
    1
  • Product Type
    Endless Belting
  • Reinforcement Type
    Non-Reinforced
  • Resistance Features
    Oil Resistant
  • Section
    A/13
  • Standards Met
    FDA, RoHS 2002/95/EC
  • Trade Number
    A/13
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)