Motion
31835
Eagle® Classical - V Belting - A/13 - Hi Ridge Top Size, Number of Sections 1, 0.5000 in Top Width, 0.3125 in Height, 100 ft Length, Non-Reinforced, Hi-Ridge Top, Oil Resistant, Polyurethane Material, 85 Durometer, -22 to +150 °F Temperature Range
Mi Item #02496036
MFR #31835
Price$6.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eagle® Classical - V Belting - A/13 - Hi Ridge Top Size, Number of Sections 1, 0.5000 in Top Width, 0.3125 in Height, 100 ft Length, Non-Reinforced, Hi-Ridge Top, Oil Resistant, Polyurethane Material, 85 Durometer, -22 to +150 °F Temperature Range
Mi Item #02496036
MFR #31835

Mfr description
1032040 ORANGE 85 A/13 HI-RIDGE-TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.32/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    5 in
  • Overall Height
    0.3125 in
  • Overall Length
    100 ft
  • Section Size
    A/13 - Hi Ridge Top
  • Weight
    7 lbs

Details

  • Additional Details
    Hi Ridge Top
  • Belt Category
    Classical - V Belting
  • Belt Profile
    V
  • Color
    Orange
  • Construction Type
    Hi-Ridge Top
  • Durometer
    85
  • Manufacturer Catalog Number
    1032040
  • Material
    Polyurethane
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Number Of Sections
    1
  • Product Type
    Endless Belting
  • Reinforcement Type
    Non-Reinforced
  • Resistance Features
    Oil Resistant
  • Section
    A/13
  • Standards Met
    FDA, RoHS 2002/95/EC
  • Trade Number
    A/13
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)