Motion
31837
Eagle® Classical - V Belting - A - Twin Size, Number of Sections 2, 1.1875 in Top Width, 0.3125 in Height, 100 ft Length, Non-Reinforced, Twin, Oil Resistant, Polyurethane Material, 85 Durometer, -22 to +150 °F Temperature Range
Mi Item #02496037
MFR #31837
Price$12.44/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eagle® Classical - V Belting - A - Twin Size, Number of Sections 2, 1.1875 in Top Width, 0.3125 in Height, 100 ft Length, Non-Reinforced, Twin, Oil Resistant, Polyurethane Material, 85 Durometer, -22 to +150 °F Temperature Range
Mi Item #02496037
MFR #31837

Mfr description
1032041 ORANGE 85 A TWIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.44/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    2.5 in
  • Overall Height
    0.3125 in
  • Overall Length
    100 ft
  • Section Size
    A - Twin
  • Weight
    7.3 lbs

Details

  • Additional Details
    Twin
  • Belt Category
    Classical - V Belting
  • Belt Profile
    V
  • Color
    Orange
  • Construction Type
    Twin
  • Durometer
    85
  • Manufacturer Catalog Number
    1032041
  • Material
    Polyurethane
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Number Of Sections
    2
  • Product Type
    Endless Belting
  • Reinforcement Type
    Non-Reinforced
  • Resistance Features
    Oil Resistant
  • Section
    A/13
  • Standards Met
    FDA, RoHS 2002/95/EC
  • Trade Number
    A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)