Motion
1032046
Classical - V Belting - B/17 Section, Number of Sections: 1, V Type, 100 ft Length
Mi Item #02496038
MFR #1032046
Price$6.49/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical - V Belting - B/17 Section, Number of Sections: 1, V Type, 100 ft Length
Mi Item #02496038
MFR #1032046

Mfr description
1032046 ORANGE 85 B/17 RIBBED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.49/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    3.25 in
  • Overall Height
    0.4063 in
  • Overall Length
    100 ft
  • Weight
    8.1 lbs

Details

  • Additional Details
    Ribbed
  • Belt Category
    Classical - V Belting
  • Belt Profile
    V
  • Color
    Orange
  • Construction Type
    V
  • Durometer
    85
  • Manufacturer Catalog Number
    1032046
  • Material
    Polyurethane
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Number Of Sections
    1
  • Product Type
    Endless Belting
  • Reinforcement Type
    Non-Reinforced
  • Resistance Features
    Oil Resistant
  • Section
    B/17
  • Standards Met
    FDA, RoHS 2002/95/EC
  • Trade Number
    B/17
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)