Motion
31841
Eagle® Classical - V Belting - B/17 Size, Number of Sections 1, 0.6875 in Top Width, 0.4063 in Height, 100 ft Length, Non-Reinforced, Oil Resistant, Polyurethane Material, 85 Durometer, -22 to +150 °F Temperature Range
MI ITEM #02496039
MFR #31841
Price$11.25/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eagle® Classical - V Belting - B/17 Size, Number of Sections 1, 0.6875 in Top Width, 0.4063 in Height, 100 ft Length, Non-Reinforced, Oil Resistant, Polyurethane Material, 85 Durometer, -22 to +150 °F Temperature Range
MI ITEM #02496039
MFR #31841

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.25/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Groove Angle
    34° ±0.33° 38° ±0.33 °
  • Minimum Pulley Diameter
    3.25 in
  • Overall Height
    0.4063 in
  • Overall Length
    100 ft
  • Section Size
    B/17
  • Weight
    21.5 lbs

Details

  • Belt Category
    Classical - V Belting
  • Belt Profile
    V
  • Color
    Orange
  • Construction Type
    V
  • Durometer
    85
  • Manufacturer Catalog Number
    1032047
  • Material
    Polyurethane
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Number Of Sections
    1
  • Product Type
    Endless Belting
  • Reinforcement Type
    Non-Reinforced
  • Resistance Features
    Oil Resistant
  • Section
    B/17
  • Standards Met
    FDA, RoHS 2002/95/EC
  • Trade Number
    B/17

Overview

Mfr description
1032047 ORANGE 85 B/17

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought