Motion
1032054
Classical - V Belting - C/22 Section, Number of Sections: 1, V Type, 100 ft Length
MI ITEM #02496041
MFR #1032054
Price$16.86/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical - V Belting - C/22 Section, Number of Sections: 1, V Type, 100 ft Length
MI ITEM #02496041
MFR #1032054

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.86/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    4.25 in
  • Overall Height
    0.5313 in
  • Overall Length
    100 ft
  • Weight
    11.6 lbs

Details

  • Additional Details
    Ribbed
  • Belt Category
    Classical - V Belting
  • Belt Profile
    V
  • Color
    Orange
  • Construction Type
    V
  • Durometer
    85
  • Manufacturer Catalog Number
    1032054
  • Material
    Polyurethane
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Number Of Sections
    1
  • Product Type
    Endless Belting
  • Reinforcement Type
    Non-Reinforced
  • Resistance Features
    Oil Resistant
  • Section
    C/22
  • Standards Met
    FDA, RoHS 2002/95/EC
  • Trade Number
    C/22

Overview

Mfr description
1032054 ORANGE 85 C/22 RIBBED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought