Motion
30783
Solid Core Round Belt - 1/4 in OD, 100 ft Overall Length, Solid Core Type
Mi Item #02496047
MFR #30783
Price$2.99/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Core Round Belt - 1/4 in OD, 100 ft Overall Length, Solid Core Type
Mi Item #02496047
MFR #30783

Mfr description
1032008 ORANGE 85 1/4"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.99/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    51 mm
  • Outside Diameter  
    1/4 in
  • Overall Length  
    100 ft

Details

  • Band Type
    Belting
  • Color
    Orange
  • Core Type
    Solid
  • Manufacturer Catalog Number
    1032008
  • Material
    Polyurethane
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)