Motion
31813
Solid Core Round Belt - 1/2 in OD, 100 ft Overall Length, Solid Core Type
MI ITEM #02496050
MFR #31813
Price$7.51/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Core Round Belt - 1/2 in OD, 100 ft Overall Length, Solid Core Type
MI ITEM #02496050
MFR #31813

Mfr description
1032016 ORANGE 85 1/2"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.51/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    102 mm
  • Outside Diameter  
    1/2 in
  • Overall Length  
    100 ft

Details

  • Band Type
    Belting
  • Color
    Orange
  • Core Type
    Solid
  • Manufacturer Catalog Number
    1032016
  • Material
    Polyurethane
  • Standards Met
    FDA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)