Motion
31817
Solid Core Round Belt - 9/16 in OD, 100 ft Overall Length, Solid Core Type
Mi Item #02496051
MFR #31817
Price$9.03/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Core Round Belt - 9/16 in OD, 100 ft Overall Length, Solid Core Type
Mi Item #02496051
MFR #31817

Mfr description
1032018 ORANGE 85 9/16"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.03/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    114 mm
  • Outside Diameter  
    9/16 in
  • Overall Length  
    100 ft

Details

  • Band Type
    Belting
  • Color
    Orange
  • Core Type
    Solid
  • Manufacturer Catalog Number
    1032018
  • Material
    Polyurethane
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)