Motion
MF200
Main Air Line Filter - 5 micron, 17 scfm, 1/4 NPT Ports, Polycarbonate Bowl, Manual Drain
Mi Item #02496237
MFR #MF200
Price$53.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Air Line Filter - 5 micron, 17 scfm, 1/4 NPT Ports, Polycarbonate Bowl, Manual Drain
Mi Item #02496237
MFR #MF200

Mfr description
MF200 MINI INLINE FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.52/each

Specifications

Dimensions

  • Port Size
    1/4 NPT

Details

  • Drain Type
    Manual
  • Filter Rating
    5 μm
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)