1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JET-LUBE
22002
Pipe Thread Sealant - 225 ml, Brush Top Can, White Color
Mi Item #
02496621
MFR #
22002
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Sealants
Pipe Thread Sealants
JET-LUBE 22002
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JET-LUBE
22002
Pipe Thread Sealant - 225 ml, Brush Top Can, White Color
Mi Item #
02496621
MFR #
22002
Mfr description
22002 V-2 MULTI-PURPOSE THREAD SEALANT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Package Size
225 ml
Details
Color
White
Operating Temperature Range
-70 to +500 °F
Package Type
Brush Top Can
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items