Motion
5H40PSP-E 30MM PILOT

NEXEN GROUP
5H40PSP-E 30MM PILOT

Tooth Clutch - 30 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Enclosed Design, 1/4 BSPT, Finished w/ Keyway & 6 SS, Pilot Mount
Mi Item #02496673
MFR #5H40PSP-E 30MM PILOT
Price$4,206.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H40PSP-E 30MM PILOT

Tooth Clutch - 30 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Enclosed Design, 1/4 BSPT, Finished w/ Keyway & 6 SS, Pilot Mount
Mi Item #02496673
MFR #5H40PSP-E 30MM PILOT

Mfr description
913024 CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,206.53/each

Specifications

Dimensions

  • Backlash
    0.30°
  • Bore Diameter
    30 mm
  • Drive Inertia
    66.43 kg-cm²
  • Minimum Sprocket Size
    35/45T, 40/34T, 50/28T, 60/24T, 80/18T
  • Port Size
    1/4 BSPT
  • Weight
    21.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Metric Air Engaged, Straight Bore, Pilot Mount, Positioning, Enclosed, Tooth Clutch. Torque up to 14650 In-lbs. @ 80 psi. Maximum speed up to 4000 rpm. Bore sizes up to 3.938 in. Pilot mount accepts pulleys, sprockets, and couplings. Couplings available in single and double flex for shaft coupling applications. Positive engagement without slippage. These clutches are ideal for in-line zoned conveyor applications, as well as other applications that require bi-directional movement. Consult Nexen for use in cyclic applications or engagement at differential speeds. Positional reengagement torque is approximately 10% of clutch torque being generated based on applied air pressure.
  • Air Chamber Volume
    26.301 cm³
  • Bore Type
    Finished w/ Keyway & 6 SS
  • Clutch Category
    Tooth Clutch
  • Clutch Type
    Tooth Clutch
  • Combination Type
    Clutch Only
  • Design
    Enclosed
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Nickel Plated
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    6.0 bar
  • Max Rpm
    1350 rpm
  • Min Engagement Pressure
    1.4 bar
  • Min Static Torque Capacity
    103 N-m
  • Model
    5H40PSP-E
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    1 @ 360°
  • Open Or Enclosed Design
    Enclosed
  • Product Type
    Pneumatic Clutches
  • Ratings
    NEMA MG1-2006 1.26.6 (Waterproof Machines), IP55, CE and RoHS
  • Restrictions
    Consult Nexen For Use In Cyclic Applications Or Engagement At Differential Speeds
  • Series
    5H
  • Shaft Inertia
    20.95 kg/cm²
  • Temperature Range
    0 to 66 °C, 32 to 150 °F
  • UPC_NO
    662284209199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)