Motion
C2060VRP-A  CHAIN

TSUBAKI (UST)
C2060VRP-A CHAIN

Roller Chain - Double Pitch Standard Series, 2060 / 1-1/2 in Pitch
MI ITEM #02496711
MFR #C2060VRP-A CHAIN
Your Price$209.81/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060VRP-A CHAIN

Roller Chain - Double Pitch Standard Series, 2060 / 1-1/2 in Pitch
MI ITEM #02496711
MFR #C2060VRP-A CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$209.81/ft(List $241.29)

Overview

Mfr description
C2060VRP-A DOUBLE PLUS STD. ROLLERS 10'

Specifications

  • Measurement Standard
    Imperial
  • Series
    Double Pitch Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Standards Met
    ASME B29
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Weight
    1.60 lb
  • UPC_NO
    097039695277
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text