Motion
3360-14MGT-85F

GATES RUBBER CO
3360-14MGT-85F

PowerGrip® GT®2 GT2 Belt - GT2, 14 mm Pitch, 85 mm Width, 240 Teeth, Neoprene Material
MI ITEM #02496852
MFR #3360-14MGT-85F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3360-14MGT-85F

PowerGrip® GT®2 GT2 Belt - GT2, 14 mm Pitch, 85 mm Width, 240 Teeth, Neoprene Material
MI ITEM #02496852
MFR #3360-14MGT-85F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3360 mm
  • Overall Width  
    85 mm
  • Pitch
    14 mm
  • Weight
    7.35 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT2
  • Manufacturer Catalog Number
    93560598
  • Material
    Neoprene
  • Number Of Teeth  
    240
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30 to +180 °F
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Oil Resistant
  • Tooth Profile
    Curved
  • Trade Number
    3360-14M

Overview

Mfr description
3360-14MGT-85F POWERGRIP GT2 BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought