1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FENNER DRIVES
FA2003
Flat Belt Idler Pulley - 5/8 in Belt Width, 17 mm Bore
MI ITEM #
02496918
MFR #
FA2003
Price
$31.21
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belt Idler Pulleys
FENNER DRIVES FA2003
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FENNER DRIVES
FA2003
Flat Belt Idler Pulley - 5/8 in Belt Width, 17 mm Bore
MI ITEM #
02496918
MFR #
FA2003
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$31.21
/each
Qty
Add to Cart
Specifications
Dimensions
Belt Width
5/8 in
Bore Diameter
17 mm
Outside Diameter
1.9400 in
Weight
0.2421 lb
Details
Manufacturer Upc Number
662345004893
Type Of Bearing
6203-2RS
UPC_NO
662345004893
Overview
Mfr description
FA-2003 IDLER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data