Motion
12C5-12RFJXB

GATES RUBBER CO
12C5-12RFJXB

723804085 -
Mi Item #02497072
MFR #12C5-12RFJXB
Price$73.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12C5-12RFJXB

723804085 -
Mi Item #02497072
MFR #12C5-12RFJXB

Mfr description
12C5-12RFJX-B 3/4" FJIC BRASS
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.33/each

Specifications

Dimensions

  • Dash Size
    12
  • End Size/Type
    3/4 FJX
  • Hose Dash Size
    12
  • Hose Inside Diameter
    0.6260 in
  • Thread Size
    1 1/16-12 JIC37°
  • Thread Size 1
    1 1/16-12
  • Weight
    0.68 lbs

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Configuration
    Straight
  • Connection 2 Short Name
    JIC
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Upc Number
    072053828276
  • ManufacturerName (description attribute)
    Gates
  • Material
    Brass
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • UPC_NO
    072053828276
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)