Motion
34133
Kimtech Science Laboratory/precision Use Cleaning Wipe - Treated, Tissue, 1 Ply, Number of Wipes: 196
Mi Item #02497080
MFR #34133
Price$9.81/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kimtech Science Laboratory/precision Use Cleaning Wipe - Treated, Tissue, 1 Ply, Number of Wipes: 196
Mi Item #02497080
MFR #34133

Mfr description
34133 EX-L KIMWIPES
  • Light-duty wiper that can handle a variety of delicate tasks
  • Easily wipe up liquid and dust
  • Anti-stat dispensing reduces lint and electrostatic discharge and controls usage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.81/bx

Specifications

Dimensions

  • Weight
    0.900 lbs
  • Wipe Length
    11.8 in
  • Wipe Width
    11.8 in

Details

  • Additional Details
    Single Ply
  • Cleaning Wipe Type
    Laboratory/Precision Use
  • Color
    White
  • Number of Wipes
    196
  • Package Quantity Per Case
    2970
  • Ply
    1
  • Surfaces Cleaned
    Glass, Metal
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000341338
  • Wipe Material
    Tissue
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)