Motion
9LGG014F
1/4-28" Steel Grip & Go™ Quick Release Handle Inch Thread
MI ITEM #02497197
MFR #9LGG014F
Price$40.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-28" Steel Grip & Go™ Quick Release Handle Inch Thread
MI ITEM #02497197
MFR #9LGG014F

Mfr description
9LGG014F
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.97/each

Specifications

Dimensions

  • Height
    1.0000 in
  • Length
    5.134
  • Outside Diameter
    1.0000 in
  • Screw Size
    1/4-28
  • Weight
    0.79 lb

Details

  • Country of Origin
    USA
  • Finish
    Black Oxide
  • Material
    Steel
  • Minimum Order Quantity
    1
  • Series
    Solution
  • UPC_NO
    662786027536

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)