Motion
5192
Corded Die Grinder - 120 V, 4.5 A, 21000 rpm Max
MI ITEM #02497321
MFR #5192
List Price$329.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corded Die Grinder - 120 V, 4.5 A, 21000 rpm Max
MI ITEM #02497321
MFR #5192

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$329.51/each for your price

Overview

Mfr description
5192 DIEGRINDER 4.5 AMP TGL

Specifications

  • Power Rating
    120 V, 4.5 A
  • Maximum Speed
    21000 rpm
  • Collet Size
    1/4 in
  • Accepts Grinding Wheel
    Yes
  • Variable Speed
    Variable Speed Not Included
  • Handle Style
    Inline
  • Cord Length
    8 ft
  • Grinding Wheel Diameter
    2 in
  • Switch Style
    Toggle Switch
  • Amperage
    4.5 A
  • Voltage
    120 V ac/dc
  • Lock On Or Non Lock Switch
    Non-Lock Switch
  • Overall Length
    13-1/2 in
  • Tool Weight
    4-1/2 lb
  • Number Of Pieces
    3
  • Includes
    11/16" Open End Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text