Motion
9688S
Flex Tuff® II General Purpose Work Gloves - Small Size, Latex Coated, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #02497372
MFR #9688S
Your Price$3.16/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flex Tuff® II General Purpose Work Gloves - Small Size, Latex Coated, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #02497372
MFR #9688S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.16/pr(List $4.36)

Overview

Mfr description
9688S FLEX-TUFF II GRAY 10 GAUGE
  • 10-gauge cotton/polyester shell
  • Textured latex palm with fingertip dip
  • CE score 2142
  • Color: Gray glove with gray coating
  • Applications: Material handling, glass handling operations, fishing and plywood industries, sanitation, general maintenance

Specifications

  • Glove Size
    S or Size 7
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Cotton, Polyester
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Grey
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Thumb Style
    Straight
  • Grip Pattern
    Crinkle
  • Standards Met
    CE 2142
  • Coating Material
    Latex
  • Product Line
    Flex Tuff LI
  • Description Keyword
    Unlined
  • UPC_NO
    30451439688177

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text