Motion
KMT 18

SKF
KMT 18

KMT Series Bearing Lock Nut - M90x2 mm Thread Size, 125 mm OD, 115 mm Face Dia., 32 mm Width, Steel Material
Mi Item #02497479
MFR #KMT 18
Price$490.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMT 18

KMT Series Bearing Lock Nut - M90x2 mm Thread Size, 125 mm OD, 115 mm Face Dia., 32 mm Width, Steel Material
Mi Item #02497479
MFR #KMT 18

Mfr description
KMT 18 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$490.39/each

Specifications

Dimensions

  • Axial Load
    680 kN
  • Bore Diameter
    90 mm
  • Face Diameter  
    115 mm
  • Outside Diameter  
    125 mm
  • Overall Width
    32 mm
  • Slot Depth
    4 mm
  • Slot Width
    10 mm
  • Thread Size  
    M90x2 mm
  • Weight
    2.74 lbs
  • Width
    32 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    High Precision
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMT
  • UPC_NO
    7316577655073
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)