Motion
KMT 22

SKF
KMT 22

KMT Series Bearing Lock Nut - M110x2 mm Thread Size, 145 mm OD, 134 mm Face Dia., 32 mm Width, Steel Material
Mi Item #02497480
MFR #KMT 22
Price$637.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMT 22

KMT Series Bearing Lock Nut - M110x2 mm Thread Size, 145 mm OD, 134 mm Face Dia., 32 mm Width, Steel Material
Mi Item #02497480
MFR #KMT 22

Mfr description
KMT 22 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$637.88/each

Specifications

Dimensions

  • Axial Load
    800 kN;179 847 lbf
  • Bore Diameter
    110 mm
  • Face Diameter  
    134 mm
  • Outside Diameter  
    145 mm
  • Overall Width
    32 mm
  • Slot Depth
    4 mm
  • Slot Width
    10 mm
  • Thread Size  
    M110x2 mm
  • Weight
    3.33 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    High Precision
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMT
  • UPC_NO
    7316577655097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)