Overview
Mfr description
PVS-2B-35P3-E13 HYDRAULIC COMPONENT
Specifications
- SeriesPVS
- Displacement35 cm³/r
- Input RotationClockwise
- Port LocationSide Port
- Control TypePressure Compensator
- Mounting TypeFlange
- Peak Pressure3625 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data